Shop TRIPP LITE
See all product information
Create Account
Console Extender, 3 3/4 in H
- Mfr # B013-HU-4K
- Zoro # G322413721
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Standards
CE, CE (Europe), cUL, EAC (Belarus, Kazakhstan, Russia), FCC (USA), REACH, RoHS, UKCA, UL, WEEE
Manufacturers Warranty Length
3 yr
Product Type
Video/Audio Extender
Compatible Cable Performance Category
5, 6
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B013-HU-4K
- Zoro #
- G322413721
- UPC #
- 037332241160
- Country of Origin
- China
Dimensions
- Manufacturers Warranty Length
- 3 yr
- Overall Width
- 3 7/8 in
- Overall Height
- 3 3/4 in
- Overall Depth
- 1 in
- Fits Chest Size
- Plug-and-Play Operation with No Software Required, Uses Existing Cat5e/6 Network Infrastructure
Details
- Standards
- CE, CE (Europe), cUL, EAC (Belarus, Kazakhstan, Russia), FCC (USA), REACH, RoHS, UKCA, UL, WEEE
- Product Type
- Video/Audio Extender
- Compatible Cable Performance Category
- 5, 6
- Color
- Black
- Features
- Plug-and-Play Operation with No Software Required, Uses Existing Cat5e/6 Network Infrastructure
- Number of Ports
- 6
- Maximum Frequency
- 30 Hz
- Item
- Console Extender
- Connector Type
- RJ45 Female, HDMI Female, (2) USB Type A Female
- Includes
- (2) International Power Supplies with 4 ft Cord, (8) International Plug Adapters, 4 ft USB 2.0 A/A Cable (M/M), IR-In Cable, IR-Out Cable, Receiver Unit, Transmitter Unit
- Wire Color
- Black
Description
Console Extender, Features Plug-and-Play Operation with No Software Required, Uses Existing Cat5e/6 Network Infrastructure, Number of Ports 6, Color Black, Connector Type RJ45 Female, HDMI Female, (2) USB Type A Female, Maximum Frequency 30 Hz, Product Type Video/Audio Extender, Includes (2) International Power Supplies with 4 ft Cord, (8) International Plug Adapters, 4 ft USB 2.0 A/A Cable (M/M), IR-In Cable, IR-Out Cable, Receiver Unit, Transmitter Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.