
THIS VGA TO COMPOSITE AND S-VIDEO AV ADAPTER BOX IS EQUIPPED WITH AN NTSC/PAL TO (Discontinued)
- Mfr # VGA2VID2
- Zoro # G014936248
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VGA2VID2
Zoro #
G014936248
UPC #
65030882590
Country of Origin
China
Dimensions
Height
0.8 in
Width
2.1 in
Depth
2.4 in
Details
Item
Signal Converter
Color
Black
Includes
VGA to S-Video and Composite Adapter, (1) Mini USB Power Cable, (1) Quick-Start Guide
Video Signal Format
NTSC, PAL
Host Interface
VGA
Functions
Signal Conversion
Maximum Resolution
1920 x 1080
S-Video
Yes
Platform Supported
PC
Video Formats
S-Video
Environmentally Friendly
Yes
Composite Video
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.