This item is Discontinued.

Startech.Com Thunderbolt 3 Dock TB3CDK2DP

Thunderbolt 3 Dock (Discontinued)

  • Mfr # TB3CDK2DP
  • Zoro # G7148356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB3CDK2DP
Zoro #
G7148356
UPC #
65030880275
Country of Origin
China

Dimensions

Depth
3.10"
Width
8.70"
Height
1.20"

Details

Product Type
Docking Station
Compatibility
Laptops of Dell, Apple, HP, Lenovo

Description

INTELLIGENTLY ADAPTS TO USB-C & THUNDERBOLT 3: This plug-and-play Thunderbolt 3 docking station adapts to your TB3 or USB-C (USB 3.1 Gen 1 and Gen 2) laptops for optimal performance and compatibility - DUAL 4K DISPLAYPORT FUNCTIONALITY: This dock offers dual 4K 60Hz on Thunderbolt 3 laptops while providing either dual 1080p or single 4K 30Hz setup options for USB C (USB 3.1 Gen 1 and Gen 2) laptops - EASY TO INSTALL: Plug-and-play right out of the box with no time-consuming driver installations required, longer 0.7m TB3 cable included and built-in mounting holes for flexible setup - PLENTY OF PORTS: The TB3 dock offers 3x USB-A (including one fast-charge) | 2x USB Type C Ports (including one fast-charge)| 1x GbE Port | 1x 3.5 mm Audio/Mic Port | 1x K-Slot for Cable Security Lock - POWER & CHARGING: The universal dock charges your laptop w/ 60W Power Delivery, using the included 135W power adapter. Always-on charge ports charge smartphones & tablets even if laptop disconnected

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.