Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THUNDERBOLT 3 TO ETHERNET ADAPTER, 10GBE - MULTI-GIGABIT THUNDERBOLT 3 TO RJ45 N

  • Mfr # TB310G2

  • Zoro # G514882335


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Depth
3"
Height
1.1 in
Width
4.3 in
Total Number of Ports
1
Chipset Model
AQC107S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB310G2
Zoro #
G514882335
UPC #
65030897723
Country of Origin
Taiwan, Province of China

Dimensions

Depth
3"
Height
1.1 in
Width
4.3 in

Details

Item
10Gigabit Ethernet Card
Total Number of Ports
1
Chipset Model
AQC107S
Host Interface
Thunderbolt 3
Media Type Supported
Twisted Pair
Device Supported
Computer, Access Point, Switch
Operating System Supported
Windows 10, Windows 11, Mac OS X 10.5 Leopard
Number of Network (RJ-45) Ports
1
Network Technology
10GBase-T
Operating System Compatibility
Windows 11, Mac OS X 10.5 Leopard, Windows 10
Network Standard
10GBase-T
Form Factor
Portable
Environmentally Friendly
Yes
End of Life Manual Availability
Yes
REACH free of SVHC
Yes
Environmental Certification
EU RoHS
Color
Space Gray
Number of Ports
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.