(TOSLINK20) Connector Cable
- Mfr # TOSLINK20
- Zoro # G416426132
product price:Â
$
38.15
/ea
Key Features
Cable Length
20 ft
Color
Black
Compatibility
DVD Player, CD Player, CD Recorder, DAT Recorder, Audio Cards, Home Receiver, Satellite Dish Receiver and other types of digital audio gear
Connector Gender on First End
Male
Connection B
1 x Toslink Digital Audio - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TOSLINK20
- Zoro #
- G416426132
- UPC #
- 65030799881
- Country of Origin
- China
- Color
- Black
- Compatibility
- DVD Player, CD Player, CD Recorder, DAT Recorder, Audio Cards, Home Receiver, Satellite Dish Receiver and other types of digital audio gear
- Connector Gender on First End
- Male
- Connection B
- 1 x Toslink Digital Audio - Male
- Connector Gender on Second End
- Male
- Connection A
- 1 x Toslink Digital Audio - Male
- Item
- Audio Cable
- Jacket Type
- Plenum
Dimensions
- Cable Length
- 20 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.