Shop STARTECH.COM
See all product information
Create Account
ULTRA SLIM U/FTP CAT6A CABLE SUPPORTS UP TO 10GBPS; NOT RATED FOR POE; 40% SLIMM
- Mfr # N6APATSTP34BLS-6IN
- Zoro # G523960666
product price:Â
$
9.99
/ea
Key Features
End 1 Connection Type
RJ-45
End 2 Gender
Male
Wire Size
34 AWG
Performance Category
Category 6a
End 2 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N6APATSTP34BLS-6IN
- Zoro #
- G523960666
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Wire Size
- 34 AWG
- Outside Dia.
- 0.15 in
- Cable Length
- 6 in
Details
- End 1 Connection Type
- RJ-45
- Item
- Network Cable
- End 2 Gender
- Male
- Performance Category
- Category 6a
- End 2 Connection Type
- RJ-45
- End 1 Gender
- Male
- Total Number of Conductors - Data Cable
- 8
- Number of Conductor Pairs
- 4
- Cable Jacket Material
- Thermoplastic Elastomer
- Cable Jacket Color
- Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.