Shop STARTECH.COM
See all product information
Create Account
ULTRA SLIM UTP CAT6A CABLE SUPPORTS UP TO 10GBPS; NOT RATED FOR POE; 40% SLIMMER
- Mfr # N6APATUTP34BKS-3FT
- Zoro # G823959469
product price:Â
$
9.99
/ea
Sold in multiples of 2 for
$19.98
Key Features
Wire Size
34 AWG
Cable Jacket Material
Thermoplastic Elastomer
End 1 Connection Type
RJ-45
End 1 Gender
Male
Cable Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N6APATUTP34BKS-3FT
- Zoro #
- G823959469
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Network Cable
- Cable Jacket Material
- Thermoplastic Elastomer
- End 1 Connection Type
- RJ-45
- End 1 Gender
- Male
- Cable Jacket Color
- Black
- Total Number of Conductors - Data Cable
- 8
- Performance Category
- Category 6a
- End 2 Gender
- Male
- End 2 Connection Type
- RJ-45
- Number of Conductor Pairs
- 4
Dimensions
- Wire Size
- 34 AWG
- Outside Dia.
- 0.10 in
- Cable Length
- 3 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.