Shop STARTECH.COM
See all product information
Create Account
ULTRA SLIM UTP CAT6A CABLE SUPPORTS UP TO 10GBPS; NOT RATED FOR POE; 40% SLIMMER
- Mfr # N6APATUTP34BKS-4FT
- Zoro # G223959885
product price:Â
$
9.99
/ea
Key Features
Cable Length
4 ft
End 1 Gender
Male
Outside Dia.
0.10 in
Cable Jacket Color
Black
Performance Category
Category 6a
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N6APATUTP34BKS-4FT
- Zoro #
- G223959885
- UPC #
- -
- Country of Origin
- Viet Nam
- End 1 Gender
- Male
- Cable Jacket Color
- Black
- Performance Category
- Category 6a
- Total Number of Conductors - Data Cable
- 8
- Item
- Network Cable
- End 2 Connection Type
- RJ-45
- End 2 Gender
- Male
- Cable Jacket Material
- Thermoplastic Elastomer
- End 1 Connection Type
- RJ-45
- Number of Conductor Pairs
- 4
Dimensions
- Cable Length
- 4 ft
- Outside Dia.
- 0.10 in
- Wire Size
- 34 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.