This item is Discontinued.

Startech.Com Under Desk CPU Mount - Adjustable - Heavy-Duty - 360° Swivel CPUMNTUD

Under Desk CPU Mount - Adjustable - Heavy-Duty - 360° Swivel (Discontinued)

  • Mfr # CPUMNTUD
  • Zoro # G7149792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPUMNTUD
Zoro #
G7149792
UPC #
65030879910
Country of Origin
China

Dimensions

Height
26.18 in
Width
9.96 in
Length
8.39 in

Details

Material
Steel and Plastic
Color
Black
Features
Adjustable, Dirt Resistant, Pivot, 360° Swivel, Dust Resistant, Space Saving Design, Heavy Duty
Includes
CPU Holder, Mounting Plate, Stoppers, Mounting Screws, Foam Sheet, User Manual, Stopper Screws
Product Type
CPU Mount

Description

MAXIMIZE YOUR WORK SPACE: Mount your PC case under your desk and off the floor to free up floor or desk space. The under-desk CPU mount is ideal for mounting your CPU under a sit-stand desk or standing desk, so the CPU can move up or down with the desktop. - ADJUSTABLE FRAME FITS MOST CPU TOWERS: The under-desk CPU holder has an adjustable frame that supports a variety of PC cases, ranging in width from 4.84” to 9.96” (123 mm to 253 mm) and height from 14” to 21.9” (357 mm to 557 mm). - EASY ACCESS TO YOUR COMPUTER TOWER: The under-desk CPU holder has a 10.09” (485 mm) long track with an easy-glide sliding mechanism. With 360-degree swivel, the under-desk PC mount provides easy access to your computer case, front and back. - PROTECT YOUR EQUIPMENT: The heavy-duty computer tower mount securely holds your PC case, with a weight capacity up to 66 lb. (30 kg). The under-desk computer mounting bracket is easy to install, and includes all hardware needed for setup. With over 3000 products, supporting 200+ technologies and connectors globally StarTech.com makes hard-to-find easy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.