Shop STARTECH.COM
See all product information
Create Account
(UNIRAILS1U) Rack Equipment
- Mfr # UNIRAILS1U
- Zoro # G516471438
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Width
18.3 in
Depth
18.9 in
Height
1.7 in
Certifications & Standards
UL, CE
Environmentally Friendly
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UNIRAILS1U
- Zoro #
- G516471438
- UPC #
- 65030845526
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 18.3 in
- Depth
- 18.9 in
- Height
- 1.7 in
Details
- Item
- Rack Rail
- Certifications & Standards
- UL, CE
- Environmentally Friendly
- Yes
- Package Contents
- 1 x Set Universal Rack Rails , 8 x M5 Panel Screws , 8 x M5 Cage Nuts , 1 x M5 Wrench
- Environmental Compliance
- Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
- Assembly Required
- Yes
- Features
- Adjustable Depth, Cable Management
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.