Shop STARTECH.COM
See all product information
Create Account
USB 2.0 to 10/100 Mbps Ethernet Network Adapter Dongle - USB Network Adapter - USB 2.0 Fast Etherne
- Mfr # USB2100
- Zoro # G116576557
product price:Â
$
23.99
/ea
Key Features
Number of Ports
1
Operating System
Windows 8.1
Width
0.8 in
Depth
2.6 in
Height
0.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USB2100
- Zoro #
- G116576557
- UPC #
- 065030856645
- Country of Origin
- China
- Number of Ports
- 1
- Operating System
- Windows 8.1
Dimensions
- Width
- 0.8 in
- Depth
- 2.6 in
- Height
- 0.6 in
Description
USB 2.0 to 10/100 Mbps Ethernet Network Adapter Dongle - USB Network Adapter - USB 2.0 Fast Ethernet Adapter - USB NIC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.