This item is Discontinued.

Startech.Com USB 3.1 (10 Gbps) 2.5" SATA Drive Enclosure with USB-C Cable S251BU31C3CB

USB 3.1 (10 Gbps) 2.5" SATA Drive Enclosure with USB-C Cable (Discontinued)

  • Mfr # S251BU31C3CB
  • Zoro # G5453726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S251BU31C3CB
Zoro #
G5453726
UPC #
65030863865
Country of Origin
China

Dimensions

Cable Length
10.75 in
Height
0.61 in
Length
5.46 in
Width
3.26 in
Depth
5.5"

Details

Color
Black
Material
Aluminum and Plastic
Compatible With
OS independent; No software or drivers required
Includes
USB 3.1 2.5" SATA SSD/HDD enclosure with USB-C cable, enclosure assembly screws, quick install guide, drive-mount hardware screws, screwdriver
Product Type
Drive Enclosure

Description

Create a fast and portable data storage solution for your USB Type-C enabled laptop including MacBook Chromebook Pixel and Dell XPS 12 - USB 3.1 Gen 2 (10Gbps) 2.5" SATA SSD/HDD enclosure with integrated USB-C cable - USB-C SATA drive enclosure - SATA I II III & UASP support - USB powered drive enclosure for 2.5in SATA drives - UASP support for enhanced performance - Sleek and durable aluminum enclosure with built-in USB Type-C cable - Supports 5mm - 9.5mm drive height

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.