Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB Bluetooth 5.3 Adapter, Class 1, USB Bluetooth Dongle for PC, Windows/Linux

  • Mfr # AV53C1-USB-BLUETOOTH

  • Zoro # G021724548


product price: $29.69
/ea

Key Features

Host Interface
USB 2.0 Type A
Color
Black
Device Supported
Smartphone, Headphone, Notebook, Desktop Computer, Keyboard, Mouse
Network Band
Single Band
Width
0.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV53C1-USB-BLUETOOTH
Zoro #
G021724548
UPC #
065030906197
Country of Origin
China

Dimensions

Width
0.7 in
Height
0.4 in

Details

Host Interface
USB 2.0 Type A
Color
Black
Device Supported
Smartphone, Headphone, Notebook, Desktop Computer, Keyboard, Mouse
Network Band
Single Band
Bluetooth Standard
Bluetooth 5.3
ISM Maximum Frequency
2.48 GHz
ISM Band
Yes
Form Factor
Plug-in Module
Item
Bluetooth Adapter
Maximum Data Transfer Rate
2-Mbit/s

Description

This Class 1 USB Bluetooth Adapter with EDR/BLE adds Bluetooth 5.3 capabilities to a laptop or desktop computer. This adapter enables a connection to multiple Bluetooth 5.3 peripherals, with data transfer rates of 2Mbps. The adapter supports a wireless connection with multiple devices, using minimal power consumption, at distances of up to 328ft (100m). Enhance Your Workstation This USB Bluetooth Adapter makes it easy to add Bluetooth capabilities and connect a wide range of wireless Bluetooth devices. The detachable, omni-directional antenna enhances range by transmitting a signal with higher power and receiving a signal with reduced noise/interference. Seamless Connectivity This adapter supports A2DP (Advanced Audio Distribution Profile) for high-quality audio streaming to headphones and speakers, plus Bluetooth PAN (Personal Area Network) for wireless file sharing and internet tethering. It features Enhanced Data Rate (EDR) and Bluetooth Low Energy (BLE), for optimized battery efficiency. Plug-and-play installation for PCs/computers running Windows 7/8/10/11 or Linux with Kernel 5.19.0 and up ensures that installation and deployment is quick and straightforward. All these features are packed into a compact and unintrusive design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.