USB BLUETOOTH 5.3 CLASS 1 ADAPTER DONGLE FOR PC/LAPTOP, LONG-RANGE CONNECTIVITY
Mfr # AV53C1-USB-BLUETOOTH
Zoro # G321707456
product price: $38.45
/eaKey Features
Height
0.4 in
Maximum Data Transfer Rate
2-Mbit/s
Network Band
Single Band
Bluetooth Standard
Bluetooth 5.3
ISM Band
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AV53C1-USB-BLUETOOTH
Zoro #
G321707456
UPC #
65030911511
Country of Origin
China
Dimensions
Height
0.4 in
Width
0.7 in
Details
Maximum Data Transfer Rate
2-Mbit/s
Network Band
Single Band
Bluetooth Standard
Bluetooth 5.3
ISM Band
Yes
Item
Bluetooth Adapter
ISM Maximum Frequency
2.48 GHz
Host Interface
USB 2.0 Type A
Color
Black
Device Supported
Smartphone, Headphone, Notebook, Desktop Computer, Keyboard, Mouse
Form Factor
Plug-in Module
Description
FOR KEYBOARD, MOUSE, AUDIO STREAMING AND PAN NETWORKING, WINDOWS/LINUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.