This item is Discontinued.

Startech.Com USB-C DP 1.2 ALT MODE/HBR2 TO HDMI 1.4 VIDEO /4K 30HZ/7.1 AUDIO/HDCP 2.2/1.4 / CDP2HDFC

USB-C DP 1.2 ALT MODE/HBR2 TO HDMI 1.4 VIDEO /4K 30HZ/7.1 AUDIO/HDCP 2.2/1.4 / (Discontinued)

  • Mfr # CDP2HDFC
  • Zoro # G414883463
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CDP2HDFC
Zoro #
G414883463
UPC #
65030884464
Country of Origin
China

Dimensions

Height
0.6"
Width
1.9"

Details

Environmentally Friendly
Yes
Adapter Type
HDMI/USB-C
Connector Gender on First End
Male
Connector Gender on Second End
Female
Maximum Resolution Supported
3840 x 2160
Item
Video Adapter

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.