
USB C KVM SWITCH, 2 PORT DISPLAYPORT KVM W/ 4K 60HZ UHD HDR VIDEO, 3.5MM AUDIO, 4X USB HID, 2X
Mfr # SV231DPUCA
Zoro # G216424536
product price: $350.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Temperature
32°F (0°C)
Input Voltage Range
100 - 240 AC
Height
1.6 in
Number of Computers Supported
2
DisplayPort
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV231DPUCA
Zoro #
G216424536
UPC #
65030872201
Country of Origin
Taiwan, Province of China
Dimensions
Height
1.6 in
Width
5.5 in
Depth
6.3 in
Details
Minimum Operating Temperature
32°F (0°C)
Input Voltage Range
100 - 240 AC
Number of Computers Supported
2
DisplayPort
Yes
Environmentally Friendly
Yes
Power Plug Type
Type M
Number of Local Users Supported
1
Item
KVM Switchbox
Package Contents
KVM Switchbox, 1 x Set Of Rubber Feet, 1 x Universal Power Adapter, 1 x Quick-Start Guide
Maximum Operating Temperature
104°F (40°C)
USB
Yes
Number of DisplayPorts
1
Input Current
1.20 A
Mount Type
Desktop
Number of USB Ports
8
Description
USB C KVM SWITCH, 2 PORT DISPLAYPORT KVM W/ 4K 60HZ UHD HDR VIDEO, 3.5MM AUDIO, 4X USB HID, 2X USB A 5GBPS HUB, HOT KEY SWITCHING, TB 3/4 COMPATIBLE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.