
USB C MULTIPORT ADAPTER SUPPORTS USB C TO HDMI & VGA - WORKS WITH ALMOST ANY MON
Mfr # CDP2HDVGA
Zoro # G514897506
product price: $49.35
/eaKey Features
Connector Gender on Second End
Female
Adapter Type
USB-C/VGA/HDMI
Connector Gender on First End
Male
Color
Space Gray
Cable Length
6 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDP2HDVGA
Zoro #
G514897506
UPC #
65030880695
Country of Origin
China
Dimensions
Cable Length
6 in
Details
Connector Gender on Second End
Female
Adapter Type
USB-C/VGA/HDMI
Connector Gender on First End
Male
Item
Video Adapter
Color
Space Gray
Features
Active
Connector on Second End Details
(1) 19-pin HDMI 2.0 Digital Audio/Video - Female, (1) 15-pin DB-15 Video - Female
Connector on First End Details
(1) 24-pin USB Type C - Male
Green Environmental Attribute
Environmentally Friendly
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.