Zoro Homepage

USB-C to Ethernet Adapter with USB-A Dongle, 10/100/1000Mbps, USB 3.0 to Gigabit Ethernet Network A

  • Mfr # C21GA-USB-ETHERNET

  • Zoro # G721701948


product price: $33.29
/ea

Key Features

Number of Ports
1
USB Standard
USB 3.2 (Gen 1) Type C
Form Factor
Portable
Width
0.8 in
Maximum Data Transfer Rate
5-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C21GA-USB-ETHERNET
Zoro #
G721701948
UPC #
065030907842
Country of Origin
Viet Nam

Dimensions

Width
0.8 in

Details

Number of Ports
1
USB Standard
USB 3.2 (Gen 1) Type C
Form Factor
Portable
Item
Gigabit Ethernet Adapter
Maximum Data Transfer Rate
5-Gbit/s
Maximum Operating Humidity (Non-condensing)
85%
Network Standard
10/100/1000Base-T
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
1
Operating System Compatibility
Windows 8.1, Windows 10, macOS 10.15 Catalina, Windows Server 2012 R2, Windows Server 2022, Linux Kernel 2.4.20, Windows 11 ARM, Windows 7, Mac OS 14 Sonoma, Apple iOS, Mac OS 13 Ventura, Windows 11, Windows Server 2008 R2, Mac OS 12 Monterey, Mac OS 10.11 El Capitan, Mac OS 11 Big Sur, Windows Server 2016, Windows 8
Minimum Operating Humidity (Non-condensing)
10%
Device Supported
Notebook, Desktop Computer
Features
PXE Support, Wake on LAN (WOL), Promiscuous Mode, VLAN Tagging, Jumbo Frames Support
Color
Gray
Host Interface
USB 3.2 (Gen 1) Type C

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.