Startech.Com
USB-C to Micro-B Cable - M/M - 1m (3ft) - USB 2.0
Mfr # USB2CUB1M
Zoro # G6213935
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 39.37 in
- Connector Type USB Type-C (24-pin) USB 2.0 (480Mbps) to USB Micro-B (5 pin)
- Color Black
- Cable Type Micro-USB/USB-C
- Length 39.37 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE 10ft Premium 3.5mm Stereo Male to 3.5mm Stereo Male 22AWG Cable (Gold (5578)
- ENET Enet 1X 10/100/1000M Copper Rj45 To 1X 1000Base-X Sfp Gigabit (ENMC-FGET-SFP)
- BLACK BOX Servswitch Dual Dvi Catx Kvm Extender, (ACS4201A-R2)
- UPG Sealed Lead Acid Battery, 12 V, 18Ah, UB12180, I1 Internal Thread Terminal, AGM Type (45570)
- STARTECH.COM USB 3.0 to Dual HDMI, USB32HD2 (USB32HD2)
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR020-006)
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black (4867)
- MONOPRICE USB 2.0 Cable, 15 ft.L, Black (5445)
- MONOPRICE USB 2.0 Active Cable, 33ft.L, Black (7531)
- TRIPP LITE CABLE, USB C TO USB A (TRPU428003G2)
- MOBILESPEC 12V/DC & AC Dual 2.4A & 2.4A USB Charger, Black (MBS01194PDQ)
- Startech.Com USB Cables