USB-C Triple-Monitor Multiport Adapter, HDMI/DP, PD Pass-Through/GbE/Card Reader

  • Mfr # 154B-USBC-MULTIPORT
  • Zoro # G121724509
product price: 
$
144.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
154B-USBC-MULTIPORT
Zoro #
G121724509
UPC #
065030899499
Country of Origin
Philippines

Description

This USB Type-C Multiport Adapter utilizes DP 1.4 Alt Mode and MST from a host computer to support up to three displays. The USB-C dock provides 1x HDMI, 2x DisplayPort, a 4-Port USB Hub, SD and Micro SD Card Reader and a GbE, all through one connection to a laptop's USB-C or Thunderbolt 3/4 port. It offers advanced charging through a dedicated USB-C Power Delivery (PD) 3.0 pass-through port via an integrated 1 ft. (30 cm) USB-C host cable. The USB-C Multiport Adapter features driverless installation for hassle-free setup. High-Performance Triple Video via MST The USB-C Multiport Adapter enhances video connectivity with support for up to three external monitors with resolutions up to 1x 4K (3840 x 2160p) at 30Hz and 2x 4K (3840 x 2160p) at 60Hz (Intel 11th Gen or later with DSC required for maximum performance). The Multiport Adapter features one HDMI 2.0b port and two DisplayPort 1.4 ports, providing a combination of video outputs types. The Multiport Adapter utilizes the integrated or discrete GPU capabilities of the connected laptop to enable high performance graphics with minimal CPU usage. Video performance, such as resolution and refresh rate across all three monitors, is dependent upon the host computer's graphics processing unit (GPU). A source device with support for DisplayPort 1.4 with DSC and MST is required to achieve maximum performance. Please review the specifications the host computer and the monitors to determine expected video performance. Connect USB Peripherals The USB-C to USB 3.2 Gen 1 (5Gbps) hub features four USB-A ports (2x USB 5Gbps, 2x USB 2.0) for connecting USB HID devices and/or peripherals (e.g., storage devices). Extra Long Cable & Durable Build The mini docking station features a built-in 1 ft. (30 cm) USB-C host cable with a high-quality TPE jacket and strain relief, for enhanced durability and longevity. It also features a durable aluminum housing. Built-In SD/MicroSD Card Readers Access your multimedia content with ease. The multiport adapter provides direct access to your SD / SDHC / SDXC or microSD (uSD) memory cards. 100W Power Delivery Connect a USB-C power adapter to the pass-through port in order to charge the host laptop supporting 100W USB Power Delivery pass-through with 15W reserved for adapter & up to 85W for host laptop charging. Reliable Network Connectivity The Gigabit Ethernet port ensures reliable wired network access. Support for Wake on Lan (WoL) allows you to boot the host computer from

Ratings & reviews