Shop PLUGABLE
See all product information
Create Account
USB C Hub Multiport Adapter, 7-in-1 Hub (4K HDMI, 3 USB 3.0, SD & microSD Card Reader, 87W Charging
- Mfr # USBC-7IN1
- Zoro # G814882387
product price:Â
$
43.79
/ea
Key Features
Device Supported
Notebook
HDMI Version
1.4
Compatibility
2018+ iPad Pro (mirroring only), MacBook Air, iMac, iMac Pro, MacBook, MacBook Pro, Google Pixelbook, Dell XPS 13, Dell XPS 15, Lenovo Thinkpad, HP Spectre x360, Samsung DeX capable devices, Surface Laptop 3, Surface Go
Number of HDMI Outputs
1
Operating System Supported
Windows, macOS, ChromeOS, Linux
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USBC-7IN1
- Zoro #
- G814882387
- UPC #
- 819927012320
- Country of Origin
- China
- Device Supported
- Notebook
- HDMI Version
- 1.4
- Compatibility
- 2018+ iPad Pro (mirroring only), MacBook Air, iMac, iMac Pro, MacBook, MacBook Pro, Google Pixelbook, Dell XPS 13, Dell XPS 15, Lenovo Thinkpad, HP Spectre x360, Samsung DeX capable devices, Surface Laptop 3, Surface Go
- Number of HDMI Outputs
- 1
- Operating System Supported
- Windows, macOS, ChromeOS, Linux
- HDMI
- Yes
- Total Number of USB Ports
- 3
- Number of USB Type-A Ports
- 2
- Maximum Power Supply Wattage
- 60 W
- USB Type-A
- Yes
- Number of Displays Supported
- 1
- Supported Resolutions
- 1920 x 1080, 1280 x 1024, 800 x 600, 3840 x 2160, 2560 x 1080, 115(2) 864, 1280 x 800, 3440 x 1440, 1280 x 720, 640 x 480, 1600 x 900, 102(4) 768
- Screen Mode Supported
- 4K
- Host Interface
- USB 3.0 Type C
- Connectivity Technology
- Wired
- Package Contents
- USB-C 7-in-1 Hub, (1) Quick Start Guide
- Number of USB 3.0 Ports
- 3
- Item
- Docking Station
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.