11-in-1 USB-C Hub 100W Pass-through, Driverless Laptop Docking Station Dual Monitor, Compa

  • Mfr # USBC-11IN1E
  • Zoro # G814882356
product price: 
$
117.99
/ea
Free Shipping & Returns

Key Features

Headphone/Microphone Combo Port
Yes
Number of HDMI Outputs
2
Number of Displays Supported
2
Device Supported
Desktop PC/Notebook/Monitor
Connectivity Technology
Wired
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
USBC-11IN1E
Zoro #
G814882356
UPC #
819927012931
Country of Origin
Viet Nam
Item
Docking Station
Headphone/Microphone Combo Port
Yes
Number of HDMI Outputs
2
Number of Displays Supported
2
Device Supported
Desktop PC/Notebook/Monitor
Connectivity Technology
Wired
Number of USB 3.0 Ports
3
HDMI
Yes
Network (RJ-45)
Yes
USB Type-A
Yes
Total Number of USB Ports
6
Memory Card Supported
microSD, SD
Memory Card Reader
Yes
Number of USB Type-A Ports
3
Screen Mode Supported
4K
USB Type-C Detail
(1) USB-C, Side, USB 3.0 (5Gbps)
Host Interface
USB 3.0 Type C
Compatibility
Ethernet Technology
Gigabit Ethernet
HDMI Version
2
USB Type-C
Yes
Maximum Power Supply Wattage
100 W
Operating System Supported
ChromeOS, Windows 11, macOS Big Sur, Windows 10
Number of RJ-45 Ports
1
Supported Resolutions
3840 x 1600, 800 x 600, 102(4) 768, 640 x 480, 1920 x 1080, 1600 x 900, 3840 x 2160, 1280 x 1024, 2560 x 1440, 1280 x 720, 115(2) 864, 3440 x 1440, 1280 x 800

Ratings & reviews