Shop STARTECH.COM
See all product information
Create Account
USB extension Cable - 4 pin USB Type A (M) - 4 pin USB Type A (F) - 1.8 m
Mfr # USBEXTAA_6
Zoro # G214878638
product price:Â
$
8.45
/ea
Key Features
Cable Length
6 ft
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
USB Type A - Female
Color
Beige
Cable Type
USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USBEXTAA_6
- Zoro #
- G214878638
- UPC #
- 65030782562
- Country of Origin
- China
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB Type A - Male
- End 2 Connection Type
- USB Type A - Female
- Color
- Beige
- Cable Type
- USB
- Connector Gender on First End
- Male
- Connector Gender on Second End
- Female
- Connector on First End Details
- 1 x 4-pin USB Type A - Male
- Cable Characteristic
- Extension Cable
- Connector on Second End Details
- 1 x 4-pin USB Type A - Female
- Conductor
- Copper
- Green Environmental Attribute
- Environmentally Friendly
- Conductor Material
- Copper
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
- Environmentally Friendly
- Yes