Shop TRIPP LITE
See all product information
Create Account
series U420-003-G2-FL Flat USB-C to USB-C Cable, M/M, Black, 3 ft.
- Mfr # U420-003-G2-FL
- Zoro # G914877603
product price:Â
$
16.45
/ea
Key Features
End 1 Connection Type
USB 3.1 (Gen 2) Type C - Male
Cable Length
3 ft
End 2 Connection Type
USB 3.1 (Gen 2) Type C - Male
Color
Black
Jacket Material
Thermoplastic Elastomer (TPE)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U420-003-G2-FL
- Zoro #
- G914877603
- UPC #
- 37332254030
- Country of Origin
- Viet Nam
Dimensions
- Cable Length
- 3 ft
- Wire Size
- 30 AWG
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 3.1 (Gen 2) Type C - Male
- End 2 Connection Type
- USB 3.1 (Gen 2) Type C - Male
- Color
- Black
- Jacket Material
- Thermoplastic Elastomer (TPE)
- Cable Type
- USB-C
- Features
- Charging, Reversible, Flexible, Flat, Tangle-free
- Connector on Second End Details
- 1 x USB 3.1 (Gen 2) Type C - Male
- Device Supported
- PC, Smartphone, Wall Charger, External Hard Drive, Docking Station, Charger, Power Bank, MacBook Pro, Notebook, Tablet, Computer, Mobile Device
- American Wire Gauge
- 30 AWG
- Connector on First End Details
- 1 x USB 3.1 (Gen 2) Type C - Male
- Connector Plating
- Nickel
- Contact Plating
- Gold
- Data Transfer Rate
- 10-Gbit/s
- Data Transfer Speed
- 10-Gbit/s
- Green Environmental Attribute
- Environmentally Friendly
- Environmentally Friendly
- Yes
- Environmental Compliance
- Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.