Startech.Com
USB to Serial Adapter Cable - USB to RS232 DB9 M/M
Mfr # ICUSB232SM3
Zoro # G6209175
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 36 in
- Connector Type USB Type-A (4 pin) USB 2.0 to DB-9 (9 pin, D-Sub)
- Color Black
- Cable Type Serial
- Width 1.38 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Master Station, 24VDC, CAT-5e (AX-8MV)
- ASUS 23.8" Wide Screen 100,000,000:1 D-Sub/HDMI/DVI-D LED LCD Monitor (Blk) (VA24EHE)
- MIGHTY MAX BATTERY 12V 8Ah Fire Alarm Battery Replaces 12V 7Ah Edwards EST 12V6A5 2 Pack (ML8-12MP211613337)
- SYNOLOGY Wrx560 - Wireless Router - 802.11A/B/G/N/Ac/Ax - Desktop (SYN-WRX560)
- STARTECH.COM USB 3.0 to Dual HDMI, USB32HD2 (USB32HD2)
- MONOPRICE USB 2.0 Cable, 10 ft.L, Black (5139)
- MONOPRICE USB 2.0 Cable, 1.5 ft.L, Black (5137)
- TRIPP LITE Reversible USB Extension Cable, Black (UR024-18N-RA)
- MONOPRICE USB 2.0 Cable, 10 ft.L, White (3897)
- C ACCESSORIES C Accessories 12V With Usb Under Dash Mount (A3439)
- TRIPP LITE Reversible USB Extension Cable, Blck, 6 ft (UR024-006)
- Startech.Com USB Cables