Shop STARTECH.COM
See all product information
Create Account
(USB2AC4M) Connector Cable
- Mfr # USB2AC4M
- Zoro # G616423313
product price:Â
$
26.29
/ea
Key Features
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type A - Male
Color
Black
Jacket Material
Polyvinyl Chloride
Cable Type
USB/USB-C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USB2AC4M
- Zoro #
- G616423313
- UPC #
- 65030869911
- Country of Origin
- China
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 2.0 Type C - Male
- End 2 Connection Type
- USB 2.0 Type A - Male
- Color
- Black
- Jacket Material
- Polyvinyl Chloride
- Cable Type
- USB/USB-C
- Connector Gender on Second End
- Male
- Device Supported
- Wall Charger, Car Charger, Computer, Smartphone
- Environmental Compliance
- Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE)
- Connector Plating
- Nickel
- Environmentally Friendly
- Yes
- Connector on Second End Details
- 1 x 4-pin USB 2.0 Type A - Male
- Connector on First End Details
- 1 x 24-pin USB 2.0 Type C - Male
- Connector Gender on First End
- Male
- Environmental Certification
- EU RoHS
- Data Transfer Speed
- 480-Mbit/s
- Features
- Charging, Reversible
- End of Life Manual Availability
- Yes
- REACH free of SVHC
- Yes
- Wire Gauge
- 24/26 AWG
Dimensions
- Overall Length
- 13.12 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.