Shop STARTECH.COM
See all product information
Create Account
(USB315C5C6) Connector Cable
- Mfr # USB315C5C6
- Zoro # G516423055
product price:Â
$
36.69
/ea
Key Features
End 1 Connection Type
USB 3.0 Type C - Male
End 2 Connection Type
USB 3.0 Type C - Male
Color
Black
Jacket Material
Polyvinyl Chloride
Cable Type
USB-C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- USB315C5C6
- Zoro #
- G516423055
- UPC #
- 65030879941
- Country of Origin
- Malaysia
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 3.0 Type C - Male
- End 2 Connection Type
- USB 3.0 Type C - Male
- Color
- Black
- Jacket Material
- Polyvinyl Chloride
- Cable Type
- USB-C
- Shielding
- Yes
- Environmental Certification
- EU RoHS
- Connector Gender on First End
- Male
- Connector on Second End Details
- 1 x 24-pin USB 3.0 Type C - Male
- Environmentally Friendly
- Yes
- Connector Plating
- Nickel
- Device Supported
- Chromebook, MacBook Pro, Monitor, Notebook, Wall Charger, Docking Station, Power Bank, MacBook
- Connector Gender on Second End
- Male
- Data Transfer Speed
- 5-Gbit/s
- Environmental Compliance
- Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
- REACH free of SVHC
- Yes
- End of Life Manual Availability
- Yes
- Connector on First End Details
- 1 x 24-pin USB 3.0 Type C - Male
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.