This item is Discontinued.

Startech.Com (USB3DOCKH2DP) Docking Station USB3DOCKH2DP

This item is Discontinued.

Startech.Com

(USB3DOCKH2DP) Docking Station (Discontinued)

Mfr # USB3DOCKH2DP
Zoro # G116425152
UPC # 65030860918
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
USB3DOCKH2DP
Zoro #
G116425152
UPC #
65030860918
Country of Origin
Taiwan, Province of China

Dimensions

Length
10.6 in
Height
1.30 in
Width
3.20 in

Details

Item
Docking Station
USB Charging Port
6
Number of Displays Supported
3
Operating System
Mac OS X 10.12 Sierra, Mac OS X 12.0 Monterey, ChromeOS 55+, Windows 11, Mac OS X Server 10.8 Mountain Lion, macOS 14, Windows 8.1, Windows 10, Mac OS X 10.15 Catalina, Windows 8, Mac OS X 13.0 Ventura, Windows 7, Mac OS X 11.0 Big Sur, Mac OS X 10.14 Mojave
Status Indicators
1 x Link (Green) 1 x Activity (Amber)
End of Life Manual Availability
Yes
Color
Dual Color
HDMI
Yes
Number of HDMI Outputs
1
Headphone
Yes
USB Type-A
Yes
Ethernet Technology
Gigabit Ethernet
Connectivity Technology
Wired
Network (RJ-45)
Yes
Environmentally Friendly
Yes
Microphone
Yes
Number of DisplayPort Outputs
2
Supported Resolutions
3840 x 2160, 2560 x 1440
Screen Mode Supported
4K
Compatible Devices
Notebook, Tablet PC
Headphone/Microphone Combo Port
Yes
Audio Line Out
Yes
Environmental Certification
EU RoHS
Number of USB 3.0 Ports
6
DisplayPort
Yes
Interfaces
USB 3.0
Kensington Security Slot
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.