VESA 75X75MM/100X100MM COMPATIBLE DESK MOUNT DUAL MONITOR ARM SUPPORTS 2 DISPLAY

  • Mfr # ARMDUAL3

  • Zoro # G114884128


product price:  $172.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Aluminum
Height
20.1"
Width
34.3"
Weight Capacity
35.27 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ARMDUAL3
Zoro #
G114884128
UPC #
65030887533
Country of Origin
China

Dimensions

Height
20.1"
Width
34.3"
Maximum Screen Size Supported
32"
Max. Screen Size Supported
32 in
Length
49.20 in

Details

Color
Black
Material
Aluminum
Weight Capacity
35.27 lb
Mounting Pattern
75 x 75, 100 x 100
Environmentally Friendly
Yes
Maximum Load Capacity
35.27 lb
Number of Displays Supported
2
Package Contents
(1) Desk Clamp Assembly, Lower, (1) Desk Clamp Assembly, Upper , (1) Swivel Arm Assembly , (1) Pole , (2) Desk Clamp Screws , (3) Pole Assembly Screws , (1) 4mm Hex Key , (1) 6mm Hex Key , (8) M(4) 12 mm Screws , (8) M(5) 12 mm Screws , (8) Washers , (1) Cable Management Clip , (1) User Manual
Finishing
High Gloss
Device Supported
Monitor
Includes
(1) Desk Clamp Assembly, Lower, (1) Desk Clamp Assembly, Upper , (1) Swivel Arm Assembly , (1) Pole , (2) Desk Clamp Screws , (3) Pole Assembly Screws , (1) 4mm Hex Key , (1) 6mm Hex Key , (8) M(4) 12 mm Screws , (8) M(5) 12 mm Screws , (8) Washers , (1) Cable Management Clip , (1) User Manual.
Finish
High Gloss
Item
Desk Mount
Green Environmental Attribute
Environmentally Friendly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.