WALL MOUNT A MONITOR TO SAVE SPACE; ONE-TOUCH HEIGHT ADJUSTMENT - SINGLE-MONITOR

  • Mfr # ARMPIVWALL

  • Zoro # G914903173


product price: $174.36
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
4.3"
Width
4.5"
Weight Capacity
19.90 lb
Maximum Load Capacity
19.90 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARMPIVWALL
Zoro #
G914903173
UPC #
65030865067
Country of Origin
China

Dimensions

Height
4.3"
Width
4.5"
Length
24.4"
Maximum Screen Size Supported
34"
Height Adjustable
Yes
Max. Screen Size Supported
34 in

Details

Color
Black
Weight Capacity
19.90 lb
Maximum Load Capacity
19.90 lb
Environmentally Friendly
Yes
Device Supported
Monitor, TV, Curved Screen Display
Number of Displays Supported
1
Mounting Pattern
100 x 100, 75 x 75
Package Contents
(1) Spring Arm, (1) Cover, (1) Wall Plate, (1) M5 Allen Key, (1) M6 Screw, (2) 6.(3) 65 mm Screws, (4) M4x12 mm Screws, (4) M4x25 mm Screws, (2) Anchors, (2) Washers, (4) Spacers, (1) Zip Tie, (1) Instruction Manual
Includes
(1) Spring Arm, (1) Cover, (1) Wall Plate, (1) M5 Allen Key, (1) M6 Screw, (2) 6.(3) 65 mm Screws, (4) M4x12 mm Screws, (4) M4x25 mm Screws, (2) Anchors, (2) Washers, (4) Spacers, (1) Zip Tie, (1) Instruction Manual.
Item
Mounting Arm
Features
360° Rotation, 180° Swivel, Adjustable Viewing Angle, Articulating, Swivel, Gas Spring, Rotate, Full Motion, Cable Management, Tilt, Space Saving Design, Sturdy; Height Adjustable
Green Environmental Attribute
Environmentally Friendly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.