Petri Dish Shrink Seals, 92 mm x 25 mm, Clear Color, 400 per Package, 400PK
Mfr # 160262
Zoro # G416560485
product price: $478.99
/pk 400, $1.20/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160262
Zoro #
G416560485
UPC #
-
Country of Origin
Unknown
Description
Shrink Seals are colorless transparent cellulose bands for sealing Petri dishes and test tubes. This product is fantastic when preparing in-house plates that are not used quickly. Ideal when dealing with sensitivity plates for TB and fungus cultures that require prolonged incubation. Easy to apply. The size of the standard band is 92mm x 25mmShrink seal is both bactericidal and fungicidal. Size: 92 mm x 25 mmShipping Weight: 2 lbsShipping Dimensions: 6.25 x 5.25 x 6.25Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.