
Ceramic 2-pc Prep Bowl Setand, White
Mfr # 1004598
Zoro # G822729698
product price: $36.69
/eaKey Features
Overall Depth (In.)
2.5 in
Overall Length
8.6 in
Color
White
Overall Width
4.2 in
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1004598
Zoro #
G822729698
UPC #
035886317034
Country of Origin
China
Dimensions
Overall Depth (In.)
2.5 in
Overall Length
8.6 in
Overall Width
4.2 in
Details
Color
White
Material
Ceramic
Includes
Previously known as 'Ramekin'
Description
The elegance and functionality of Staub ceramics goes from freezer to oven to table. The glass porcelain finish matches Staub's cast iron to mix perfectly on your table top. Oven and broiler safe up to 572F, ceramics can also be used in the microwave and are dishwasher safe. Highly scratch, impact, and thermal shock resistant. Vitreous glass porcelain-enamel finish. Beautiful finish is highly scratch resistant. Stoneware will not absorb moisture, diffuses heat gently and retains heat exceptionally well. Transitions from oven to table beautifully. Microwave, freezer, broiler, and oven safe up to 572F. Dishwasher safe. Desiged by Staub in France, manufactured in China.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.