Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceramic 4-pc Baking Pans Set, Casserole Dish with Lid, Brownie Pan, Cherry

  • Mfr # 1014874

  • Zoro # G022730005


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Material
Ceramic
Includes
Baking Dish
Length
14.3 in
Width
11.5 in
Height
12.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1014874
Zoro #
G022730005
UPC #
872078024079
Country of Origin
China

Dimensions

Length
14.3 in
Width
11.5 in
Height
12.3 in

Details

Material
Ceramic
Includes
Baking Dish
Color
Cherry

Description

The Staub Ceramic 4 Piece Set is the secret to savory casseroles and delicious desserts. The porcelain enamel glaze prevents absorption of moisture during baking, so foods won't dry out. Enjoy gooey mac n' cheese, buttery apple crumble, and moist brownies every time. The set is conveniently stocked with three different sizes and shapes. The 9 by 9-inch Square Covered Baker allows you to bake and serve in the same dish - plus, its lid locks in heat to keep your food warm. The 9-inch Oval Baking Dish is perfect for gratins and crumbles. And the 7.5 by 6-inch rectangular dish is ideal for smaller casseroles.Equally beautiful and durable, the bakeware is extremely resistant to impact and thermal shock. The gorgeous vitreous glass porcelain enamel finish puts a pop of color in your kitchen. Thanks to their chic, classic design, each versatile piece easily transitions from the oven to the table. Choose from a rainbow of French flag colors: white, dark blue, or cherry red. Set includes 7.5- x 6-inch rectangular baking dish, 9-inch oval baking dish, 9- x 9-inch square baking dish with lid. Made of stoneware with a vitreous glass porcelain enamel finish. Stoneware will not absorb moisture, diffuses heat gently and retains heat exceptionally well. Beautiful finish is highly scratch resistant. Easy to grip handles offer maximum maneuverability. Transitions from oven to table beautifully. Oven, broiler, and microwave safe up to 572 DegF without lid. Dishwasher safe, freezer safe with lid.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.