Zoro Homepage

CS Valve, 1.25" SAE, 6000 PSI Max, w/Lock

  • Mfr # FBV-2-U20-0001-MLD6

  • Zoro # G9665489


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Carbon Steel
Body Style
2-Way
Pipe Size
1-1/4 in
Connection Type
Female UN/UNF Thread
Stem Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBV-2-U20-0001-MLD6
Zoro #
G9665489
UPC #
-
Country of Origin
Germany

Dimensions

Pipe Size
1-1/4 in

Details

Ball Material
Carbon Steel
Body Style
2-Way
Connection Type
Female UN/UNF Thread
Item
CS Valve,1.25" SAE,6000 PSI Max,w/Lock
Stem Material
Carbon Steel
Handle Type
Carbon Steel Lever
Seat Material
Delrin(R)
Max. Pressure
6000 PSI
Body Material
Carbon Steel
Temp. Range
-4 Degree F to 212 Degree F
Standards
SAE J 514

Description

CS Valve,1.25 In. SAE,6000 PSI Max,w/Lock

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.