CS Valve, 1.5" SAE, 6000 PSI Max
Mfr # FBV-2-U24-0001-M
Zoro # G9665665
product price: $311.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Carbon Steel
Body Style
2-Way
Pipe Size
1-1/2 in
Connection Type
Female UN/UNF Thread
Body Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FBV-2-U24-0001-M
Zoro #
G9665665
UPC #
-
Country of Origin
Germany
Dimensions
Pipe Size
1-1/2 in
Details
Ball Material
Carbon Steel
Body Style
2-Way
Connection Type
Female UN/UNF Thread
Item
CS Valve,1.5" SAE,6000 PSI Max
Body Material
Carbon Steel
Handle Type
Carbon Steel Lever
Stem Material
Carbon Steel
Temp. Range
-4 Degree F to 212 Degree F
Seat Material
Delrin(R)
Max. Pressure
6000 PSI
Standards
SAE J 514
Description
CS Valve,1.5 In. SAE,6000 PSI Max
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.