Zoro Homepage

CS Valve, 1/8" NPT, 7250 PSI Max

  • Mfr # BBV-2-N02-0001-M

  • Zoro # G9665166


product price: $42.39
/ea

Key Features

Ball Material
Carbon Steel
Body Style
2-Way
Pipe Size
1/8 in
Connection Type
FNPT
Max. Pressure
7250 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBV-2-N02-0001-M
Zoro #
G9665166
UPC #
-
Country of Origin
Germany

Dimensions

Pipe Size
1/8 in

Details

Ball Material
Carbon Steel
Body Style
2-Way
Connection Type
FNPT
Item
CS Valve,1/8" NPT,7250 PSI Max
Max. Pressure
7250 PSI
Handle Type
Zinc Lever
Stem Material
Carbon Steel
Seat Material
Delrin(R)
Temp. Range
-4 Degree F to 212 Degree F
Body Material
Carbon Steel
Standards
ANSI B1.20.1

Description

CS Valve,1/8 In. NPT,7250 PSI Max

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.