Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CS Valve, 3/8" SAE, 7250 PSI Max, w/Lock

  • Mfr # BBV-2-U06-8001-M-LD3

  • Zoro # G9665349


product price: $69.79
/ea

Key Features

Ball Material
Carbon Steel
Body Style
2-Way
Pipe Size
3/8 in
Connection Type
Female UN/UNF Thread
Max. Pressure
7250 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBV-2-U06-8001-M-LD3
Zoro #
G9665349
UPC #
-
Country of Origin
Germany

Dimensions

Pipe Size
3/8 in

Details

Ball Material
Carbon Steel
Body Style
2-Way
Connection Type
Female UN/UNF Thread
Item
CS Valve,3/8" SAE,7250 PSI Max,w/Lock
Max. Pressure
7250 PSI
Stem Material
Carbon Steel
Temp. Range
-4 Degree F to 212 Degree F
Body Material
Carbon Steel
Handle Type
Zinc Lever
Seat Material
Delrin(R)
Standards
SAE J 514

Description

CS Valve,3/8 In. SAE,7250 PSI Max,w/Lock

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.