Zoro Homepage

Needle Valve, Nickel Plated, 3000 PSI, 1/4 NPT Port

  • Mfr # 450680

  • Zoro # G2654658


product price: $61.99
/ea

Key Features

Max. Pressure - Hydraulic Valves
3000 PSI
Port Size
1/4 in. NPT
Temp. Range
250 F
Weight
0.26 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450680
Zoro #
G2654658
UPC #
-
Country of Origin
United States

Dimensions

Port Size
1/4 in. NPT

Details

Max. Pressure - Hydraulic Valves
3000 PSI
Temp. Range
250 F
Weight
0.26 lbs

Description

For use as speed control on hydraulic and pneumatic systems where a reverse flow check valve is not needed. Graduated knob and graduated spindle to accurately control flow. Set screw locks valve in position. Meters flow in both directions. Nickel-plated brass body with stainless steel needle. Medium pressure. Max: 3000 PSI.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.