Tube Clamp, 1.46in H, 316 SS, Size 5/16in

  • Mfr # SP-108A-ACT-DP-AS-U-W5-K-642012

  • Zoro # G5105320


product price:  $18.89
/ea

Key Features

Material
316 Stainless Steel
Type
Anti-Corrosion Weld Mount Standard Clamp
Tube Size
5/16 in
Max. Pressure (PSI)
2000
Temp. Range (F)
-13 Degrees to 194 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-108A-ACT-DP-AS-U-W5-K-642012
Zoro #
G5105320
UPC #
-
Country of Origin
Germany

Dimensions

Tube Size
5/16 in
Depth
1.18 in
Width
1.46 in
Height
1.46 in
Length
1.46 in
Bolt Head Size
6 13/32 mm
Bolt Length
31 51/64 mm
Installed Height
37 mm
Overall Height
37 mm
For Maximum Outside Diameter
8 mm
Overall Width
37 3/32 mm
Overall Length
37 mm

Details

Material
316 Stainless Steel
Item
Beta Clamp
Type
Anti-Corrosion Weld Mount Standard Clamp
Max. Pressure (PSI)
2000
Temp. Range (F)
-13 Degrees to 194 Degrees
Standards
API RP 552, DIN 3015-1, NACE SP 0108-2008
Includes
(2) Hex Head Bolts, Clamp Set, Cover Plate, Weld Plate
Hardware Material
316 Stainless Steel
Insert Material
Polypropylene
Cushion Material
Polypropylene
Mount Type
Weld-On
System of Measurement
Metric
Clamp Material
316 Stainless Steel
Clamp Style
Weld Mount Clamp
Maximum Operating Temperature
194 Degrees F
Resistance Properties
Oil Resistant, Rain Resistant, Seawater Resistant
Clamp Type
Weld Mount Assembly
Includes Mounting Hardware
Yes
For Number of Lines
1
Clamp Material Finish
Elastomer
Clamp Bore Style
Smooth
Minimum Operating Temperature
-13 Degrees F
Maximum Operating Pressure
2,000 psi
For Use On
Hose, Pipe, Tube Support
Series
Standard
Load Capacity
1,570 lb
Features
Flame Retardant Polypropylene with Integrated Elastomer Drainage Strips

Description

Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Weld Mount Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 8 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.