Tube Clamp, 1.46in H, 316 SS, Stand. Clamp

  • Mfr # SP-110A-ACT-DP-AS-U-W5-K-642012

  • Zoro # G5105311


product price:  $18.19
/ea

Key Features

Material
316 Stainless Steel
Type
Anti-Corrosion Weld Mount Standard Clamp
Hardware Material
316 Stainless Steel
Pipe Size
1/8 in
Depth
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-110A-ACT-DP-AS-U-W5-K-642012
Zoro #
G5105311
UPC #
-
Country of Origin
Germany

Dimensions

Pipe Size
1/8 in
Depth
1.18 in
Length
1.46 in
Height
1.46 in
Width
1.46 in
Bolt Length
31 51/64 mm
Overall Height
37 mm
For Maximum Outside Diameter
10 mm
Overall Width
37 3/32 mm
Bolt Head Size
6 13/32 mm
Overall Length
37 mm
Installed Height
37 mm

Details

Material
316 Stainless Steel
Item
Beta Clamp
Type
Anti-Corrosion Weld Mount Standard Clamp
Hardware Material
316 Stainless Steel
Includes
(2) Hex Head Bolts, Clamp Set, Cover Plate, Weld Plate
Temp. Range (F)
-13 Degrees to 194 Degrees
Max. Pressure (PSI)
2000
Standards
API RP 552, DIN 3015-1, NACE SP 0108-2008
Insert Material
Polypropylene
Clamp Material
316 Stainless Steel
For Use On
Hose, Pipe, Tube Support
For Number of Lines
1
Clamp Style
Weld Mount Clamp
Features
Flame Retardant Polypropylene with Integrated Elastomer Drainage Strips
System of Measurement
Metric
Maximum Operating Temperature
194 Degrees F
Clamp Material Finish
Elastomer
Resistance Properties
Oil Resistant, Rain Resistant, Seawater Resistant
Minimum Operating Temperature
-13 Degrees F
Clamp Bore Style
Smooth
Maximum Operating Pressure
2,000 psi
Includes Mounting Hardware
Yes
Series
Standard
Load Capacity
1,570 lb
Cushion Material
Polypropylene
Clamp Type
Weld Mount Assembly
Mount Type
Weld-On

Description

Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Weld Mount Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 10 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.