Tube Clamp, 1.63in H, 316 SS, Size 39/64in

  • Mfr # CRA-215-ACT-DP-AS-U-W5-K-642012

  • Zoro # G5105129


product price:  $26.49
/ea

Key Features

Material
316 Stainless Steel
Type
Anti-Corrosion Strut Mount Standard Clamp
Tube Size
15 mm
Width
1.77 in
Temp. Range (F)
-13 Degrees to 194 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRA-215-ACT-DP-AS-U-W5-K-642012
Zoro #
G5105129
UPC #
-
Country of Origin
Germany

Dimensions

Tube Size
15 mm
Width
1.77 in
Depth
1.57 in
Height
1.63 in
Length
1.77 in
Installed Height
43 mm
Overall Width
45 mm
Overall Length
45 mm
Bolt Head Size
6 13/32 mm
Overall Height
41 13/32 mm
For Strut Channel Width
41 5/16 mm
Bolt Length
34 29/32 mm
For Maximum Outside Diameter
15 mm

Details

Material
316 Stainless Steel
Item
Beta Clamp
Type
Anti-Corrosion Strut Mount Standard Clamp
Temp. Range (F)
-13 Degrees to 194 Degrees
Max. Pressure (PSI)
2000
Standards
API RP 552, DIN 3015-1, NACE SP 0108-2008
Includes
(2) Hex Head Bolts, Clamp Set, Cover Plate, Weld Plate
Hardware Material
316 Stainless Steel
Insert Material
Polypropylene
Minimum Operating Temperature
-13 Degrees F
Resistance Properties
Oil Resistant, Rain Resistant, Seawater Resistant
Clamp Style
Strut Mount Clamp
Load Capacity
1,570 lb
Series
Standard
Features
Flame Retardant Polypropylene with Integrated Elastomer Drainage Strips
Maximum Operating Temperature
194 Degrees F
Cushion Material
Polypropylene
For Use On
Hose, Pipe, Tube Support
Clamp Bore Style
Smooth
Clamp Type
Strut Mount Assembly
Includes Mounting Hardware
Yes
System of Measurement
Metric
Maximum Operating Pressure
2,000 psi
For Number of Lines
1
Mount Type
Rail-Mount
Clamp Material
316 Stainless Steel
Clamp Material Finish
Elastomer

Description

Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Strut Mount Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 15 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 41 5/16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.