Tube Clamp, 1.65in L, 316 SS, Size 35/64in

  • Mfr # SP-214-ACT-DP-AS-U-W5-K-642012

  • Zoro # G4577609


product price:  $15.99
/ea

Key Features

Material
316 Stainless Steel
Type
Anti-Corrosion Weld Mount Standard Clamp
Tube Size
14 mm
Depth
1.18 in
Temp. Range (F)
-13 Degrees to 194 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP-214-ACT-DP-AS-U-W5-K-642012
Zoro #
G4577609
UPC #
-
Country of Origin
Germany

Dimensions

Tube Size
14 mm
Depth
1.18 in
Width
1.65 in
Length
1.65 in
Height
1.69 in
Overall Length
41 29/32 mm
For Maximum Outside Diameter
14 mm
Overall Height
41 29/32 mm
Installed Height
43 mm
Overall Width
41 29/32 mm
Bolt Length
34 29/32 mm
Bolt Head Size
6 13/32 mm

Details

Material
316 Stainless Steel
Item
Beta Clamp
Type
Anti-Corrosion Weld Mount Standard Clamp
Temp. Range (F)
-13 Degrees to 194 Degrees
Max. Pressure (PSI)
2000
Insert Material
Polypropylene
Standards
API RP 552, DIN 3015-1, NACE SP 0108-2008
Includes
(2) Hex Head Bolts, Clamp Set, Cover Plate, Weld Plate
Hardware Material
316 Stainless Steel
Maximum Operating Pressure
2,000 psi
Mount Type
Weld-On
Series
Standard
Clamp Bore Style
Smooth
Resistance Properties
Oil Resistant, Rain Resistant, Seawater Resistant
For Use On
Hose, Pipe, Tube Support
Clamp Style
Weld Mount Clamp
Clamp Material
316 Stainless Steel
Features
Flame Retardant Polypropylene with Integrated Elastomer Drainage Strips
Clamp Material Finish
Elastomer
Maximum Operating Temperature
194 Degrees F
For Number of Lines
1
Cushion Material
Polypropylene
Clamp Type
Weld Mount Assembly
Includes Mounting Hardware
Yes
Load Capacity
1,570 lb
System of Measurement
Metric
Minimum Operating Temperature
-13 Degrees F

Description

Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Weld Mount Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 14 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.