Tube Clamp, 1.69in H, 316 SS, Size 5/8in

  • Mfr # SP-216-ACT-DP-AS-U-W5-K-642012

  • Zoro # G4577590


product price:  $26.89
/ea

Key Features

Material
316 Stainless Steel
Type
Anti-Corrosion Weld Mount Standard Clamp
Tube Size
5/8 in
Length
1.65 in
Width
1.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP-216-ACT-DP-AS-U-W5-K-642012
Zoro #
G4577590
UPC #
-
Country of Origin
Germany

Dimensions

Tube Size
5/8 in
Length
1.65 in
Width
1.65 in
Height
1.69 in
Depth
1.18 in
Overall Height
42 29/32 mm
Bolt Length
34 29/32 mm
For Maximum Outside Diameter
16 mm
Overall Length
41 29/32 mm
Bolt Head Size
6 13/32 mm
Overall Width
41 29/32 mm
Installed Height
43 mm

Details

Material
316 Stainless Steel
Item
Beta Clamp
Type
Anti-Corrosion Weld Mount Standard Clamp
Temp. Range (F)
-13 Degrees to 194 Degrees
Hardware Material
316 Stainless Steel
Insert Material
Polypropylene
Includes
(2) Hex Head Bolts, Clamp Set, Cover Plate, Weld Plate
Max. Pressure (PSI)
2000
Standards
API RP 552, DIN 3015-1, NACE SP 0108-2008
Mount Type
Weld-On
For Number of Lines
1
System of Measurement
Metric
Clamp Material Finish
Elastomer
Minimum Operating Temperature
-13 Degrees F
Clamp Bore Style
Smooth
Maximum Operating Pressure
2,000 psi
Clamp Type
Weld Mount Assembly
Load Capacity
1,570 lb
Clamp Style
Weld Mount Clamp
Features
Flame Retardant Polypropylene with Integrated Elastomer Drainage Strips
Resistance Properties
Oil Resistant, Rain Resistant, Seawater Resistant
For Use On
Hose, Pipe, Tube Support
Includes Mounting Hardware
Yes
Clamp Material
316 Stainless Steel
Series
Standard
Maximum Operating Temperature
194 Degrees F
Cushion Material
Polypropylene

Description

Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Weld Mount Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 16 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.