Shop STAUFF

Tube Clamp, 1.73in H, Size 9/16in x 9/16in

  • Mfr # SP-214/14-ACT-GD-AS-U-W5-K-642012
  • Zoro # G5104989

product price: 
$
23.99
/ea

Key Features

Material
316 Stainless Steel
Type
Anti-Corrosion Weld Mount Twin Clamp
Tube Size
14x14mm
Length
55 1/5 mm
Width
2.17 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SP-214/14-ACT-GD-AS-U-W5-K-642012
Zoro #
G5104989
UPC #
-
Country of Origin
Germany
Material
316 Stainless Steel
Item
Beta Clamp
Type
Anti-Corrosion Weld Mount Twin Clamp
Hardware Material
316 Stainless Steel
Insert Material
Polypropylene
Max. Pressure (PSI)
2,000 psi
Includes
Clamp Set, Cover Plate and (2) Hex Head Bolts, Weld Plate
Temp. Range (F)
-13 Degrees to 194 Degrees F
Standards
API RP 552, DIN 3015-1, NACE SP 0108-2008
Includes Mounting Hardware
Yes
System of Measurement
Metric
Series
Twin
Clamp Material
316 Stainless Steel
Maximum Operating Pressure
2,000 psi
Maximum Operating Temperature
194 Degrees F
For Number of Lines
2
Load Capacity
1,570 lb
Cushion Material
Polypropylene
Minimum Operating Temperature
-13 Degrees F
Clamp Material Finish
Elastomer
Resistance Properties
Corrosion Resistant
Clamp Type
Weld Mount Twin Assembly
Mount Type
Weld-On
Clamp Bore Style
Smooth
Shell Material
316 Stainless Steel
Traction Material
316 Stainless Steel

Dimensions

Tube Size
14x14mm
Length
55 1/5 mm
Width
2.17 in
Depth
1.18 in
Height
1.73 in
Bolt Length
44 3/5 mm
Bolt Head Size
8 mm
Overall Length
55 1/5 mm
For Maximum Outside Diameter
14 mm
Installed Height
44 mm
Overall Width
55 1/5 mm
Overall Height
44 mm
Wire Rope Length
55 1/5 mm

Description

Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Weld Mount Twin Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 14 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 2, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.