Tube Clamp, 1.77in L, 316 SS, Size 35/64in

  • Mfr # CRA-214-ACT-DP-AS-U-W5-K-642012

  • Zoro # G4577520


product price:  $27.95
/ea

Key Features

Material
316 Stainless Steel
Type
Anti-Corrosion Strut Mount Standard Clamp
Tube Size
14 mm
Max. Pressure (PSI)
2000
Depth
1.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRA-214-ACT-DP-AS-U-W5-K-642012
Zoro #
G4577520
UPC #
-
Country of Origin
Germany

Dimensions

Tube Size
14 mm
Depth
1.57 in
Height
1.63 in
Width
1.77 in
Length
1.77 in
For Strut Channel Width
41 5/16 mm
Overall Height
45 mm
Installed Height
43 mm
Overall Width
45 mm
For Maximum Outside Diameter
14 mm
Bolt Length
34 29/32 mm
Overall Length
45 mm
Bolt Head Size
6 13/32 mm

Details

Material
316 Stainless Steel
Item
Beta Clamp
Type
Anti-Corrosion Strut Mount Standard Clamp
Max. Pressure (PSI)
2000
Includes
(2) Hex Head Bolts, Clamp Set, Cover Plate, Weld Plate
Standards
API RP 552, DIN 3015-1, NACE SP 0108-2008
Temp. Range (F)
-13 Degrees to 194 Degrees
Hardware Material
316 Stainless Steel
Insert Material
Polypropylene
Series
Standard
Maximum Operating Pressure
2,000 psi
System of Measurement
Metric
Clamp Material Finish
Elastomer
Clamp Type
Strut Mount Assembly
For Use On
Hose, Pipe, Tube Support
Includes Mounting Hardware
Yes
Minimum Operating Temperature
-13 Degrees F
Mount Type
Rail-Mount
Cushion Material
Polypropylene
For Number of Lines
1
Load Capacity
1,570 lb
Clamp Style
Strut Mount Clamp
Clamp Material
316 Stainless Steel
Features
Flame Retardant Polypropylene with Integrated Elastomer Drainage Strips
Maximum Operating Temperature
194 Degrees F
Resistance Properties
Oil Resistant, Rain Resistant, Seawater Resistant
Clamp Bore Style
Smooth

Description

Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Strut Mount Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 14 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 41 5/16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.