Tube Clamp, 2.05in H, 316 SS, Size 63/64in

  • Mfr # SP-428-ACT-DP-AS-U-W5-K-642012

  • Zoro # G5105226


product price:  $23.59
/ea

Key Features

Material
316 Stainless Steel
Type
Anti-Corrosion Weld Mount Standard Clamp
Tube Size
28 mm
Length
2.36 in
Max. Pressure (PSI)
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP-428-ACT-DP-AS-U-W5-K-642012
Zoro #
G5105226
UPC #
-
Country of Origin
Germany

Dimensions

Tube Size
28 mm
Length
2.36 in
Depth
1.18 in
Width
2.36 in
Height
2.05 in
For Maximum Outside Diameter
28 mm
Overall Width
59 29/32 mm
Overall Height
52 mm
Installed Height
52 mm
Bolt Length
47 19/32 mm
Bolt Head Size
6 13/32 mm
Overall Length
59 29/32 mm

Details

Material
316 Stainless Steel
Item
Beta Clamp
Type
Anti-Corrosion Weld Mount Standard Clamp
Max. Pressure (PSI)
2000
Standards
API RP 552, DIN 3015-1, NACE SP 0108-2008
Includes
(2) Hex Bolts, (2) Strut Rail Adaptors, Clamp Set, Cover Plate
Hardware Material
316 Stainless Steel
Temp. Range (F)
-13 Degrees to 194 Degrees
Insert Material
Polypropylene
Includes Mounting Hardware
Yes
Cushion Material
Polypropylene
Minimum Operating Temperature
-13 Degrees F
Maximum Operating Temperature
194 Degrees F
Series
Standard
Load Capacity
1,570 lb
Clamp Material Finish
Elastomer
Resistance Properties
Oil Resistant, Rain Resistant, Seawater Resistant
For Use On
Hose, Pipe, Tube Support
For Number of Lines
1
Mount Type
Weld-On
Clamp Style
Weld Mount Clamp
Clamp Bore Style
Smooth
Clamp Material
316 Stainless Steel
Maximum Operating Pressure
2,000 psi
System of Measurement
Metric
Clamp Type
Weld Mount Assembly
Features
Flame Retardant Polypropylene with Integrated Elastomer Drainage Strips

Description

Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Weld Mount Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 28 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.