Tube Clamp, 2.62in H, 316 SS, Size 1-1/2in

  • Mfr # CRA-538-ACT-DP-AS-U-W5-K-642012

  • Zoro # G4577487


product price:  $35.49
/ea

Key Features

Material
316 Stainless Steel
Type
Anti-Corrosion Strut Mount Standard Clamp
Tube Size
1 1/2 in
Height
2.62 in
Includes
(2) Hex Bolts, (2) Strut Rail Adaptors, Clamp Set, Cover Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRA-538-ACT-DP-AS-U-W5-K-642012
Zoro #
G4577487
UPC #
-
Country of Origin
Germany

Dimensions

Tube Size
1 1/2 in
Height
2.62 in
Width
2.8 in
Depth
1.57 in
Length
2.8 in
Overall Height
66 1/2 mm
Overall Length
71 3/32 mm
Bolt Length
60 19/64 mm
For Strut Channel Width
41 5/16 mm
Bolt Head Size
6 13/32 mm
Overall Width
71 3/32 mm
Installed Height
52 mm
For Maximum Outside Diameter
38 mm

Details

Material
316 Stainless Steel
Item
Beta Clamp
Type
Anti-Corrosion Strut Mount Standard Clamp
Includes
(2) Hex Bolts, (2) Strut Rail Adaptors, Clamp Set, Cover Plate
Insert Material
Polypropylene
Temp. Range (F)
-13 Degrees to 194 Degrees
Standards
API RP 552, DIN 3015-1, NACE SP 0108-2008
Max. Pressure (PSI)
2000
Hardware Material
316 Stainless Steel
For Number of Lines
1
Clamp Type
Strut Mount Assembly
System of Measurement
Metric
Resistance Properties
Corrosion Resistant
Maximum Operating Temperature
194 Degrees F
Includes Mounting Hardware
Yes
Clamp Material
316 Stainless Steel
Load Capacity
1,570 lb
Cushion Material
Polypropylene
Minimum Operating Temperature
-13 Degrees F
Series
Standard
Clamp Material Finish
Elastomer
Mount Type
Rail-Mount
Maximum Operating Pressure
2,000 psi
Clamp Bore Style
Smooth

Description

Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Strut Mount Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 38 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 41 5/16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.