Tube Clamp, 2.68in H, 316 SS, Size 1-1/4in

  • Mfr # SP-532-ACT-DP-AS-U-W5-K-642012

  • Zoro # G5105208


product price:  $22.99
/ea

Key Features

Material
316 Stainless Steel
Type
Anti-Corrosion Weld Mount Standard Clamp
Tube Size
1 1/4 in
Includes
(2) Hex Bolts, (2) Strut Rail Adaptors, Clamp Set, Cover Plate
Height
2.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP-532-ACT-DP-AS-U-W5-K-642012
Zoro #
G5105208
UPC #
-
Country of Origin
Germany

Dimensions

Tube Size
1 1/4 in
Height
2.68 in
Width
2.8 in
Depth
1.18 in
Length
2.8 in
Overall Width
71 3/32 mm
Bolt Length
60 19/64 mm
Overall Length
71 3/32 mm
For Maximum Outside Diameter
32 mm
Overall Height
68 mm
Installed Height
52 mm
Bolt Head Size
6 13/32 mm

Details

Material
316 Stainless Steel
Item
Beta Clamp
Type
Anti-Corrosion Weld Mount Standard Clamp
Includes
(2) Hex Bolts, (2) Strut Rail Adaptors, Clamp Set, Cover Plate
Standards
API RP 552, DIN 3015-1, NACE SP 0108-2008
Temp. Range (F)
-13 Degrees to 194 Degrees
Hardware Material
316 Stainless Steel
Max. Pressure (PSI)
2000
Insert Material
Polypropylene
For Use On
Hose, Pipe, Tube Support
Cushion Material
Polypropylene
Resistance Properties
Oil Resistant, Rain Resistant, Seawater Resistant
For Number of Lines
1
Maximum Operating Temperature
194 Degrees F
Clamp Material
316 Stainless Steel
Maximum Operating Pressure
2,000 psi
Clamp Bore Style
Smooth
Clamp Type
Weld Mount Assembly
Includes Mounting Hardware
Yes
Load Capacity
1,570 lb
System of Measurement
Metric
Minimum Operating Temperature
-13 Degrees F
Features
Flame Retardant Polypropylene with Integrated Elastomer Drainage Strips
Clamp Style
Weld Mount Clamp
Series
Standard
Mount Type
Weld-On
Clamp Material Finish
Elastomer

Description

Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Weld Mount Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 32 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.