Tube Clamp, 316 SS, Size 23/32in x 23/32in

  • Mfr # SP-318/18-ACT-GD-AS-U-W5-K-642012
  • Zoro # G5104970
product price: 
$
25.19
/ea

Key Features

Material
316 Stainless Steel
Type
Anti-Corrosion Weld Mount Twin Clamp
Tube Size
18x18mm
Temp. Range (F)
-13 Degrees to 194 Degrees F
Max. Pressure (PSI)
2000
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SP-318/18-ACT-GD-AS-U-W5-K-642012
Zoro #
G5104970
UPC #
-
Country of Origin
Germany

Dimensions

Tube Size
18x18mm
Width
2.76 in
Depth
1.18 in
Length
70 1/5 mm
Height
2.13 in
Installed Height
54 1/5 mm
Bolt Head Size
8 mm
Overall Width
70 1/5 mm
Bolt Length
44 3/5 mm
Overall Length
70 1/5 mm
Overall Height
54 1/5 mm
For Maximum Outside Diameter
18 mm
Wire Rope Length
70 1/5 mm

Details

Material
316 Stainless Steel
Item
Beta Clamp
Type
Anti-Corrosion Weld Mount Twin Clamp
Temp. Range (F)
-13 Degrees to 194 Degrees F
Max. Pressure (PSI)
2000
Hardware Material
316 Stainless Steel
Insert Material
Polypropylene
Standards
API RP 552, DIN 3015-1, NACE SP 0108-2008
Includes
Clamp Set, Cover Plate and (2) Hex Head Bolts, Weld Plate
Clamp Type
Weld Mount Twin Assembly
Includes Mounting Hardware
Yes
Resistance Properties
Corrosion Resistant
Clamp Material
316 Stainless Steel
Load Capacity
1,570 lb
Clamp Material Finish
Elastomer
System of Measurement
Metric
Mount Type
Weld-On
Series
Twin
Maximum Operating Temperature
194 Degrees F
For Number of Lines
2
Cushion Material
Polypropylene
Clamp Bore Style
Smooth
Minimum Operating Temperature
-13 Degrees F
Maximum Operating Pressure
2,000 psi
Shell Material
316 Stainless Steel

Description

Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Weld Mount Twin Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 18 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 2, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable

Ratings & reviews