Tube Clamp, 316 SS, Size 31/64in x 31/64in

  • Mfr # SP-112/12-ACT-GD-AS-U-W5-K-642012
  • Zoro # G5104998
product price: 
$
16.39
/ea

Key Features

Material
316 Stainless Steel
Type
Anti-Corrosion Weld Mount Twin Clamp
Tube Size
12x12mm
Insert Material
Polypropylene
Depth
1.18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SP-112/12-ACT-GD-AS-U-W5-K-642012
Zoro #
G5104998
UPC #
-
Country of Origin
Germany
Material
316 Stainless Steel
Item
Beta Clamp
Type
Anti-Corrosion Weld Mount Twin Clamp
Insert Material
Polypropylene
Hardware Material
316 Stainless Steel
Temp. Range (F)
-13 Degrees to 194 Degrees F
Includes
Clamp Set, Cover Plate and (2) Hex Head Bolts, Weld Plate
Max. Pressure (PSI)
2000
Standards
API RP 552, DIN 3015-1, NACE SP 0108-2008
For Number of Lines
2
Load Capacity
1,570 lb
System of Measurement
Metric
Maximum Operating Temperature
194 Degrees F
Resistance Properties
Corrosion Resistant
Clamp Material Finish
Elastomer
Cushion Material
Polypropylene
Clamp Material
316 Stainless Steel
Maximum Operating Pressure
2,000 psi
Clamp Bore Style
Smooth
Minimum Operating Temperature
-13 Degrees F
Includes Mounting Hardware
Yes
Series
Twin
Mount Type
Weld-On
Clamp Type
Weld Mount Twin Assembly
Shell Material
316 Stainless Steel
Traction Material
316 Stainless Steel

Dimensions

Tube Size
12x12mm
Depth
1.18 in
Width
1.46 in
Length
37 1/5 mm
Height
1.61 in
Bolt Head Size
6 2/5 mm
Overall Height
41 mm
Overall Width
37 1/5 mm
Overall Length
37 1/5 mm
Installed Height
41 mm
For Maximum Outside Diameter
12 mm
Bolt Length
35 mm
Wire Rope Length
37 1/5 mm

Description

Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Weld Mount Twin Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 12 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 2, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable

Ratings & reviews